The Orator Standard Height with Sound - Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

The Orator Standard Height with Sound - Medium Oak

Item #: WBB212439

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,107.82 Save up to 47%
Price: $589.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The Orator Standard Height with Sound - Medium Oak

Made of MDF for long lasting durability and easy cleaning. Podium / Lectern surface illuminated by elegant brass lamp and features digital time piece. Suited to every speaker and environment. Spacious reading surface has standard 46" height and illuminated by brass lamp. Features convenient digital time piece. Four easy roll casters are concealed under elegant cabinet featuring gold appointments. Amplifier accommodates 2 microphones and one line source plus optional wireless mics. Four 6" speakers provide rich, full sound. Amplifier runs on 117V AC or 12V DC with optional rechargeable battery. Color finish isMedium Oak. Width is22". Depth is17". 2 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES17
    • HEIGHT INCHES46
    • COLOR FINISHMedium Oak
    • ASSEMBLYUnassembled
    • BRANDOklahoma Sound
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONMDF
    • DESCRIPTIONStandard Height with Sound
    • MANUFACTURERS PART NUMBER800X-MO
    • MICROPHONE2 Condenser Type: Handheld and Tie-Clip/Lavalier
    • POWER SOURCE(S)117V AC; 12V DC w/Optional Battery
    • STYLEOrator
    • WATTS40
    • RECHARGERInternally Mounted with LED Indicator
    • OUTPUTSExtension Speaker, Tape Recorder
    • MAXIMUM AUDIENCE CAPACITY2000
    • WIRELESSSwitchable; Two Frequency
    • INPUTSTwo Mics, One Aux
    • FUSEInternally Mounted, 2A
    • CONTROLSFour Volume, Bass/Treble, On/Off
    • SPEAKERSFour 6" Full Range

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.100.26:23