Patriot Plus Sound Podium / Lectern - Maple

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Patriot Plus Sound Podium / Lectern - Maple

Item #: WBB966854

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,627.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Patriot Plus Sound Podium / Lectern - Maple

CUSTOM SOLID HARDWOOD SOUND Podium / Lectern - for audiences up to 2,500 in rooms up to 20,000 sq. ft. Crafted from the Finest Hardwoods, this imposing podium creates an impressive look in boardroom or auditorium. Multiple coats of durable clear lacquer preserve the natural wood and enhance the grain. Fabric comes in red, blue or black; black leather handrails. Moves on four hidden casters (2 locking). Includes 50-watt multimedia stereo amplifier with 3 mic inputs; Four built-in 6" x 8" Jensen designed speakers. Sensitive hot gooseneck dynamic mic. Includes pull-out drawer with leather holder, leather padded MP3 docking station, concealed pop-out lamp, clock. 46"h X 32"w X 30"d. Ships by Truck Fully Assembled. Maple.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES51
    • COLOR FINISHMaple
    • ASSEMBLYAssembled
    • BRANDAmplivox®
    • DESCRIPTIONSound Lectern
    • MANUFACTURERS PART NUMBERSS3045-MP
    • MICROPHONEHot Gooseneck Dynamic Mic W/15-ft. cord
    • TYPEWired
    • LIMITED WARRANTY6 Year
    • SPEAKERS(4) 6" x 8" Jensen designed oval speakers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!