Power Plus Podium / Lectern with Sound - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Power Plus Podium / Lectern with Sound - Mahogany

Item #: WBB212374

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $753.10 Save up to 46%
Price: $407.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Power Plus Podium / Lectern with Sound - Mahogany

Four 8" high-efficiency speakers are matched to a 30 watt amplifier that kicks out more sound for its size than any in its class. The control panel provides two mic input plus line in/out and a full array of multimedia functions for a total A/V experience. An extension output is included and the sound can be custom tailored via the full range tone controls. Mahogany finish. 22"W x 17"D x 46"H overall.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES17
    • HEIGHT INCHES46
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDOklahoma Sound
    • CONSTRUCTIONMDF
    • DESCRIPTIONPower Plus Lectern with Sound - Mahogany
    • MANUFACTURERS PART NUMBER111PLS-MY
    • MICROPHONE2 Condenser Type: Handheld and Tie-Clip/Lavalier
    • POWER SOURCE(S)117V AC; 12V DC w/Optional Battery
    • STYLEPower Plus
    • WATTS30
    • RECHARGERInternally Mounted with LED Indicator
    • OUTPUTSExtension Speaker, Tape Recorder
    • MAXIMUM AUDIENCE CAPACITY900
    • WIRELESSSwitchable; Two Frequency
    • INPUTSTwo Mics, One Aux
    • FUSEInternally Mounted, 2A
    • CONTROLSFour Volume, Bass/Treble, On/Off
    • SPEAKERSFour 8" Full Range

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Power Plus Podium

Your review: For the senior Sunday school class, many of which are hearing impaired, the lectern with sound has been wonderful. All in the class are now able to hear the message.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:68