Power Plus Podium / Lectern with Sound - Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Power Plus Podium / Lectern with Sound - Medium Oak

Item #: WBB212364

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $753.10 Save up to 46%
Price: $402.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Power Plus Podium / Lectern with Sound - Medium Oak

Four 8" high-efficiency speakers are matched to a 30 watt amplifier that kicks out more sound for its size than any in its class. The control panel provides two mic input plus line in/out and a full array of multimedia functions for a total A/V experience. An extension output is included and the sound can be custom tailored via the full range tone controls. Medium Oak finish. 22"W x 17"D x 46"H overall.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES17
    • HEIGHT INCHES46
    • COLOR FINISHMedium Oak
    • ASSEMBLYUnassembled
    • BRANDOklahoma Sound
    • CONSTRUCTIONMDF
    • DESCRIPTIONPower Plus Lectern with Sound - Medium Oak
    • MANUFACTURERS PART NUMBER111PLS-MO
    • MICROPHONE2 Condenser Type: Handheld and Tie-Clip/Lavalier
    • POWER SOURCE(S)117V AC; 12V DC w/Optional Battery
    • STYLEPower Plus
    • WATTS30
    • RECHARGERInternally Mounted with LED Indicator
    • OUTPUTSExtension Speaker, Tape Recorder
    • MAXIMUM AUDIENCE CAPACITY900
    • WIRELESSSwitchable; Two Frequency
    • INPUTSTwo Mics, One Aux
    • FUSEInternally Mounted, 2A
    • CONTROLSFour Volume, Bass/Treble, On/Off
    • SPEAKERSFour 8" Full Range
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
174.129.187.112:46