Summit™ Presenter Podium / Lectern, Gray Granite Shell / Black Marble Front Insert

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Summit™ Presenter Podium / Lectern, Gray Granite Shell / Black Marble Front Insert

Item #: WBB761257

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,387.00
Product Information
Customer Review
Product Q&A
Accessories
Summit™ Presenter Podium / Lectern, Gray Granite Shell/Black Marble Front Insert

The Summit Podium / Lecterns are designed to be used in auditoriums, class rooms, meeting rooms, conference rooms, outdoor functions, and multi-purpose rooms. The Presenter Podium / Lectern is designed so that all you need is AC power and you are good to go. With the Presenter, you have the option of either an external speaker giving you the flexibility to place the speaker for optimum coverage for the configuration of the room or the option of an internal speaker in the podium simplifying set up and taking less space.

The following are included:
  • 40 watt mono amplifier with 2 aux and 1 mic input with separate volume controls
  • Gooseneck mic
  • 20 foot power cord
  • 8 in speaker mounted in insert specially designed to be isolated from mic practically eliminating feedback
  • 100 watt 8 inch speaker with titanium horn
  • Adjustable heavy duty speaker stand
  • 30 foot speaker stand

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES47
    • COLOR FINISHGray Shell/Black Marble Insert
    • ASSEMBLYUnassembled
    • BRANDSummit™ Lecterns
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONFull Height Lectern
    • FRAME COLORGray
    • MANUFACTURERS PART NUMBERGGSN102BK
    • STYLEPresenter
    • TYPESound Ready
    • WEIGHT LBS48
    • LIMITED WARRANTY12 Years
    • PACKAGE QUANTITY1
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
54.147.253.45:26