The Prestige Podium / Lectern with Sound - Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

The Prestige Podium / Lectern with Sound - Medium Oak

Item #: WBB212378

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,545.56 Save up to 48%
Price: $ 809.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
The Prestige Podium / Lectern with Sound - Medium Oak

A beautifully handcrafted podium that commands a dignified presence. Wide reading surface illuminated by a recessed fluorescent lamp; also features surface mounted digital time piece. Unit moves easily on four concealed casters; 2 locking. Self contained solid state multimedia amplifier offers two mics and one line in for CD/Tape play plus optional wireless mics. Two line out jacks provide expansion possibilities for additional speakers and tape recording; and sound may be customized via the full range tone controls. Medium Oak finish. 22"W x 18"D x 47"H overall.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES18
    • HEIGHT INCHES47
    • COLOR FINISHMedium Oak
    • ASSEMBLYAssembled
    • BRANDOklahoma Sound
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONMDF
    • DESCRIPTIONSound Lectern
    • MANUFACTURERS PART NUMBER711-MO
    • MICROPHONE2 Condenser Type: Handheld and Tie-Clip/Lavalier
    • POWER SOURCE(S)117V AC; 12V DC w/Optional Battery
    • STYLEPrestige
    • WATTS50
    • RECHARGERInternally Mounted with LED Indicator
    • OUTPUTSExtension Speaker, Tape Recorder
    • MAXIMUM AUDIENCE CAPACITY3000
    • WIRELESSSwitchable; Two Frequency
    • INPUTSTwo Mics, One Aux
    • FUSEInternally Mounted, 2A
    • CONTROLSFour Volume, Bass/Treble, On/Off
    • SPEAKERSFour 8" High Efficiency

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!