Smart Cart Podium / Lectern with Sound - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Smart Cart Podium / Lectern with Sound - Mahogany

Item #: WBB212496

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $748.10 Save up to 47%
Price: $ 395.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Smart Cart Podium / Lectern with Sound - Mahogany

This "Computer Friendly" Podium / Lectern is a Ready-To-Assemble multipurpose Computer Podium / Lectern cart featuring a 2" deep area for a laptop that locks with a slide out locking shelf for projectors and multimedia equipment. Features a built-in powerful 25 Watt multimedia solid state amplifier. Three locking doors provide secure storage on three inner shelves for equipment and A/V material. Wire management grommets on inside for laptop, LCD projector, and accessory equipment use. Constructed from high quality melamine thermo fused MDF with a stained pine wood finish on the base. This unit rolls on four 4-inch casters, with two locking. Assembles in minutes. With the evolving needs of schools towards computer friendly furniture and equipment, this Podium / Lectern station fills a need for many presentation applications. Mahogany finish. 28"W x 21"D x 41"H overall.



Product Specifications

    • WIDTH INCHES28
    • DEPTH INCHES21
    • HEIGHT INCHES41
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDOklahoma Sound
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONMDF
    • DESCRIPTIONSound Lectern
    • MANUFACTURERS PART NUMBERSCL-S-MY
    • MICROPHONE2 Condenser Type: Handheld and Tie-Clip/Lavalier
    • POWER SOURCE(S)117V AC; 12V DC w/Optional Battery
    • WATTS25
    • RECHARGERInternally Mounted with LED Indicator
    • OUTPUTSExtension Speaker
    • INPUTSOne Mic
    • FUSEInternally Mounted, 2A
    • CONTROLSOne Volume, Two Tone, On/Off
    • SPEAKERSOne 8" Full Range

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed