Balt® Trend Podium Desk Cherry

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Balt® Trend Podium Desk Cherry

Item #: WBB940239

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,753.38 Save up to 37%
Price: $ 1,099.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Trend Podium Desk Cherry

The innovative and stylish Trend Podium Desk combines a desk and Podium / Lectern into one convenient and flexible workspace. Desktop work surface (42"W x 23-3/4"D) is made with 1" thick vacuum-formed PVC with a cherry woodgrain finish. Tilted Podium / Lectern top (19 3/4"W x 20 3/4"D) features 8" of height adjustment, includes a paper stop, and locks into place. Podium / Lectern body (34-1/2" - 47-1/4"H x 19-3/4"W x 20-3/4"D) features two adjustable interior shelves and locks for security. Podium / Lectern can also be purchased as a stand-alone unit. Grommets in the desktop and Podium / Lectern body provide easy cable management. Frame is powder-coated steel with 3" locking non-marring casters. Perforated modesty panel and angled legs add style and function. Optional AV panel includes audio and video input and output ports, two USB ports, an auxiliary port, and a VGA port. TAA compliant.

Product Specifications

    • WIDTH INCHES61
    • DEPTH INCHES23-3/4
    • HEIGHT INCHES30
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDBalt®
    • CONSTRUCTIONVacuum-Formed PVC Top
    • DESCRIPTIONTrend Podium Desk
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER27692
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Teacher's combo desk

Your review: This is perfect for classroom or conference. This is small and simple to use. Some teacher/instructor prefer sit down with desk or others prefer stand up with podium. Top level of podium can adjust by hand.

Pros: Light weight and easy to move around.

Cons: On the side of podium for laptop connection is poor design and there is no addition parts for it. I have to re fabrication that on side input.

Is this review helpful?

Sit or Stand Desk/Podium Combo

Your review: This is perfect for sit or stand as this desk/podium Combo

Pros: Easy to build and easy to use.

Cons: None!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed