Victoria UHF Wireless Podium / Lectern - Maple

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Victoria UHF Wireless Podium / Lectern - Maple

Item #: WBB966863

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,561.00
Product Information
Customer Review
Product Q&A
Accessories
Victoria UHF Wireless Podium / Lectern - Maple

Audience Size: Up to 2,500. Room Size: Up to 20,000 sq. ft. CUSTOM SOLID HARDWOOD - Crafted from the Finest Hardwoods Raised panel Podium / Lectern gives a classic look in boardroom or auditorium. Multiple coats of durable clear lacquer preserve the natural wood and enhance the grain. Moves on four hidden casters (2 locking). Includes 50-watt multimedia stereo amplifier with built-in UHF 16 Channel Wireless Receiver. Plus Wireless Lapel Mic and Headset Mic.Four built-in 6" x 8" Jensen designed oval speakers. Sensitive hot gooseneck dynamic mic. Drop top table standard to provide flat working surface and to accommodate laptop computers. 48"h X 27"w X 24"d. Ships Fully Assembled. Maple.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES24
    • HEIGHT INCHES48
    • COLOR FINISHMaple
    • ASSEMBLYAssembled
    • BRANDAmplivox®
    • DESCRIPTIONUHF Wireless Lectern
    • MANUFACTURERS PART NUMBERSW3020-MP
    • MICROPHONEHot Gooseneck Dynamic Mic W/15-ft. cord
    • TYPEWireless
    • LIMITED WARRANTY6 Year
    • SPEAKERS(4) 6" x 8" Jensen designed oval speakers
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
50.16.51.93:44