Wireless Executive Adjustable Height Podium / Lectern - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Wireless Executive Adjustable Height Podium / Lectern - Mahogany

Item #: WBB196637

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,099.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wireless Executive Adjustable Height Podium / Lectern - Mahogany

The Executive Adjustable Sound Column Lectern pairs an adjustable lectern design with a stylish melamine finish. With this lectern every speaker will be seen and heard loud and clear no matter what their height. Lectern adjusts quickly with easy-adjust pneumatic dial from 38" – 44" (back) and 4 casters (2 locking) for easy portability. Adjusts in height from 38" to 44"h x 22"w x 17"d. Scratch resistant melamine finish, skirted base, and radiused corners for beautiful styling and durability that will stand the test of time. The large reading table with raised edges holds your notes, while 2 storage compartments in back hold notebooks, folders or books . Great in Boardroom, Meeting Room or Auditorium. Executive Adjustable Sound Column Lectern for Audience Size: Up to 1,950 and Room Size: Up to 19,500 sq. ft. Includes new streamlined design 150 Watt digital multimedia stereo amplifier with Built in Bluetooth® Module. This allows you to wirelessly stream sound from any Bluetooth® capable device. Speaker jacks, aux line in and line out, and XLR mic input. Integrated control panels provide fingertip controls for Mic and Aux inputs and Bass & Treble controls. Lectern features 2 built-in Jensen designed 6" x 8" speaker and 21" electret condenser gooseneck mic. The sensitive AmpliVox Electret Condenser Gooseneck Mic picks up your voice from up to 20" away. Includes 10 foot power cord. SW505A Wireless sound model Lectern comes with built-In 16 Channel UHF wireless receiver. Plus your choice of wireless microphone with transmitter: lapel & headset or flesh tone over-ear, or handheld microphone. Available Colors: Mahogany Made in the USA.

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES15
    • HEIGHT INCHES46-1/2
    • COLOR FINISHMahogany
    • ASSEMBLYPartial Assembly Required
    • BRANDAmplivox
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONWood
    • DESCRIPTIONWireless Sound Adjustable Height Lectern
    • MANUFACTURERS PART NUMBERSW505A-MH-30
    • STYLEExecutive
    • TYPEWireless
    • WATTS150
    • COVERAGE SQ. FT.15,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed