Wireless Patriot Podium / Lectern - Walnut

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Wireless Patriot Podium / Lectern - Walnut

Item #: WBB196665

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,721.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wireless Patriot Podium / Lectern - Walnut

Audience Size: Up to 2,500. Room Size: Up to 20,000 sq. ft. CUSTOM SOLID HARDWOOD - Crafted from the Finest Hardwoods, this imposing Podium / Lectern creates an impressive look in boardroom or auditorium. Multiple coats of durable clear lacquer preserve the natural wood and enhance the grain. Fabric comes in red, blue or black; black leather handrails.Moves on four hidden casters (2 locking). Includes 50-watt multimedia stereo amplifier with built-in UHF 16 Channel receiver and 3 mic inputs; Four built-in 6" x 8" Jensen designed speakers. Sensitive hot gooseneck dynamic mic. Wireless Lapel/Headset Mics and transmitter. 46"h X 32"w X 30"d. Ships Fully Assembled. Walnut finish. 32"W x 24"D x 45"H overall.

Product Specifications

    • WIDTH INCHES32
    • DEPTH INCHES24
    • HEIGHT INCHES45
    • COLOR FINISHWalnut
    • ASSEMBLYAssembled
    • BRANDAmplivox®
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONHardwood
    • DESCRIPTIONWireless Sound Lectern
    • MANUFACTURERS PART NUMBERSW3040-WT
    • STYLEPatriot
    • TYPEWireless
    • WATTS50
    • COVERAGE SQ. FT.20,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!