Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Wireless Roving Rostrum Podium PA

Item #: WBB966843

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $967.00
Product Information
Product Q&A
Accessories
Wireless Roving Rostrum Podium PA

Wireless Roving Rostrum Podium PA. Plug 'n Go. Ready to Speak. Reach audiences up to 1,500 in rooms up to 15,000 sq. ft. Built-in 50W amplifier with 2 built-in 16 Channel UHF receivers and 2 Jensen design speakers angled to achieve 180 degree sound coverage. Includes lapel & headset mic with transmitter, elegant gooseneck wired mic. Storage space behind magnetic grille cover. Rugged hard shell polyethylene molded case. Easy to carry with built-in handles. Includes audio cables for laptop or projector. Powered by included internal rechargeable battery. Includes S1460 AC Adapter/recharger.

Product Specifications

  • WIDTH INCHES23
  • DEPTH INCHES21
  • HEIGHT INCHES15
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • BRANDAmplivox®
  • DESCRIPTIONWireless Roving Rostrum Podium PA
  • MANUFACTURERS PART NUMBERSW124-2
  • MICROPHONELapel & Headset
  • TYPEWireless
  • LIMITED WARRANTY6 Year
  • SPEAKERS(2) 6" x 8" Jensen designed oval speakers
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.