Wireless Victoria Solid Hardwood Tabletop Podium / Lectern - Oak

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Wireless Victoria Solid Hardwood Tabletop Podium / Lectern - Oak

Item #: WBB196662

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,553.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wireless Victoria Solid Hardwood Tabletop Podium / Lectern - Oak

Audience Size: Up to 1,000. Room Size: Up to 10,000 sq. ft. CUSTOM SOLID HARDWOOD - Crafted from the Finest Hardwoods Raised panel tabletop Podium / Lectern gives a classic look in boardroom or auditorium. Multiple coats of durable clear lacquer preserve the natural wood and enhance the grain. Includes 50-watt multimedia stereo amplifier with built-in UHF 16 Channel Wireless Receiver. Plus Wireless Lapel Mic and Headset Mic.One built-in 6" x 8" Jensen designed oval speaker. Sensitive hot gooseneck dynamic mic. Drop top table standard to provide flat working surface and to accommodate laptop computers.

Product Specifications

    • WIDTH INCHES27
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES12
    • COLOR FINISHOak
    • ASSEMBLYAssembled
    • BRANDAmplivox
    • CASTERS/GLIDES/WHEELSCasters
    • CONSTRUCTIONWood
    • DESCRIPTIONWireless Sound Tabletop Lectern
    • MANUFACTURERS PART NUMBERSW3025-OK
    • STYLEVictoria
    • TYPEWireless
    • WATTS50
    • COVERAGE SQ. FT.15,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed