Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adjustable Speaker Stand, Wood Laminate Top, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Adjustable Speaker Stand, Wood Laminate Top, Mahogany

Item #: WBB27772

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $153.00 Save up to 39%
Price: $ 92.95
Product Information
Customer Review
Product Q&A
Accessories

Articulating Mouse Platform with Wrist Rest, 8 x 8, Black

Articulating Mouse Platform
Adjustable height, tilt and 180° swivel. Pulls out 9", then slides completely under worksurface when not in use. Steel construction with nylon covered foam wrist rest. Manufacturer's one-year limited warranty.
Workstation Type—Straight
Glide Track Length—17"
Mouse Tray Dimensions—8 wide x 8 long
Mousing Surface Attaches on Right or Left Side
Removable Mousing Surface
Articulating Arm
Height Adjustable (Above to Below Desk)—5-5/8" below
Sliding Tray
Tilt Adjustable
Black

Documents are in PDF format

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES21
    • HEIGHT INCHES30 to 46
    • COLOR FINISHMahogany
    • COLOR/FINISHMahogany top/Black base
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CASTERS/GLIDES/WHEELSGlides
    • CONSTRUCTIONWood/Steel Base
    • DESCRIPTIONAdjustable Speaker Stand
    • MATERIAL(S)Laminate top/Steel base
    • PLATFORM SIZE(S)20w x 16d
    • SIZE21w x 21d x 30" to 46"h
    • SPECIAL FEATURES/SUGGESTED USEPaper stop
    • WEIGHT14 lbs.

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Coordinator

Your review: Easy to assemble. Sturdy for the simple design.

Is this review helpful?

adjustable speaker stand

Your review: The stand was easy to put together and continues to provide a stable platform for my notes and Bible. I have no immediate concerns and I am quite happy with the purchase.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!