Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adjustable Speaker Stand, Wood Laminate Top, Medium Oak

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Adjustable Speaker Stand, Wood Laminate Top, Medium Oak

Item #: WBB27771

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $153.00 Save up to 39%
Price: $92.95
Product Information
Customer Review
Product Q&A
Accessories

SoftSpot® Proline Removable Squeeze Therapy Mouse Pad & Wrist Rest, Black

SoftSpot® Proline Removable "Squeeze Therapy" Mouse Pad and Sculpted Wrist Rest
Pads can be removed to double as squeeze-exercise devices. Therasoft® cushioning material is nonabrasive, durable and antistatic. Includes an illustrated exercise guide with a program to relax muscles and stimulate circulation.
Wrist rest removes for muscle stretching and strengthening exercises. 7-1/2w x 13d x 1-5/16h.
Black

Documents are in PDF format

Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES21
    • HEIGHT INCHES30 to 46
    • COLOR FINISHMedium Oak
    • COLOR/FINISHMedium Oak top/Black base
    • ASSEMBLYUnassembled
    • BRANDSafco®
    • CASTERS/GLIDES/WHEELSGlides
    • CONSTRUCTIONWood/Steel Base
    • DESCRIPTIONAdjustable Speaker Stand
    • MATERIAL(S)Laminate top/Steel base
    • PLATFORM SIZE(S)20w x 16d
    • SIZE21w x 21d x 30" to 46"h
    • SPECIAL FEATURES/SUGGESTED USEPaper stop
    • WEIGHT14 lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:46