Gray Granite Contemporary Curved Podium / Lectern

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Gray Granite Contemporary Curved Podium / Lectern

Item #: WBB196680

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $882.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Gray Granite Contemporary Curved Podium / Lectern

Great looking contemporary solutions for your presentation needs. This Podium / Lectern provides a modern style that will match your current d├ęcor. The spacious reading shelf measures 26.75" wide x 16.75" deep providing enough room for your speaker. The high-density polyethylene construction of black bottom and reading shelf complement the styling of the black anodized aluminum uprights. The look is completed by the colored Formica panels that snap into the aluminum uprights in seconds without the need of tools. The acrylic shelf located in the back is an ideal spot to keep a glass of water or laser pointer nearby. 26-3/4"W x 17-3/4"D x 49"H overall.

Product Specifications

    • WIDTH INCHES26-3/4
    • DEPTH INCHES17-3/4
    • HEIGHT INCHES49
    • COLOR FINISHGray Granite
    • ASSEMBLYUnassembled
    • BRANDAmplivox®
    • CONSTRUCTIONPolyethylene/Aluminum
    • DESCRIPTIONCurved Lecterns
    • MANUFACTURERS PART NUMBERSN3125

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!