Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Locker Bench with Aluminum Pedestals Bolt Down 9-1/4" X 72" X 16-1/2"

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Plastic Locker Bench with Aluminum Pedestals Bolt Down 9-1/4" X 72" X 16-1/2"

Item #: WB764336A

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 389.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
SOLID PLASTIC LOCKER BENCHES
Plastic Lockers with Aluminum Pedestals
Plastic locker room benches are lightweight and corrosion resistant. Locker benches are made using high density polyethylene that is impact and corrosion resistant. Easy to clean benches are perfect for sanitary environments. Gray bench tops. Plastic locker room benches measure 9-1/4"W x 16-1/2"H.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES9-1/4
    • HEIGHT INCHES16-1/2
    • ASSEMBLYUnassembled
    • BRANDComtec
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic Top/Aluminum Pedestals
    • STYLEFree Standing
    • THICKNESS INCHES1-1/2
    • TYPELocker Bench
    • accessory_typeLocker Bench
Have A Question About This Product?
0 Question | 0 | Answer