Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Padlock Handle

301P, Bike-Shell Bike Locker, 1 Bike Cap., 72"L x 30"Wf x 4"Wb x 49"H, Tan, T-Handle

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

301P, Bike-Shell Bike Locker, 1 Bike Cap., 72"L x 30"Wf x 4"Wb x 49"H, Tan, T-Handle

Item #: WBB936377

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,420.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
301P, Bike-Shell Bike Locker, 1 Bike Cap., 72"L x 30"Wf x 4"Wb x 49"H, Tan, T-Handle

Model #301P Bike-Shell Bike Locker - Molded one-piece fiberglass composite, wedge shape design (no assembly required); includes all installation hardware. Specify the 300 Series lockers for the highest customer satisfaction from the no-assembly ready-to-use delivery through years of trouble free operation. Architects, designers and government agencies specify the 300 Series due to the high quality unitized manufacturing which means virtually no installation costs!
  • Bicycle Capacity: 1 bike capacity per locker.
  • Dimensions: 49" H X 30" WF X 4" WB X 72" L

Features:
  • Locking System: Chrome T-Handle Lock with 3 keys per lock and internal locking bar system (standard). Padlock Handle Lock (no-charge option) replaces standard lock. Padlocks not included.
  • Standard Color: Tan or Medium Grey

  • NEW design, one piece FRP Composite bike locker- NO ASSEMBLY required.
  • The 300 series is the first one piece locker available that is not molded of soft and flammable HDPE plastic material.
  • Designed after our very popular 350 series of lockers and is available in 6 styles providing flexibility for site locations.
  • All lockers are shipped assembled and can be stand alone or grouped- NO COMMON WALLS. Lockers easily relocated.
  • The construction of fiberglass reinforced plastic is highly resistant to impact, stains and will not corrode.
  • High security with standard key locks recessed in door face and internal locking

Specifications:
Structure and Finish
Locker shall be manufactured of molded fiberglass reinforced plastic composite with a solid color stipple texture finish. Material shall be E-glass and polyester resin at 35% ratio. Tensile Strength, 18,000 psi. Locker shall be one piece with no external or internal frame and no seams or joints on tops or side walls. Material shall withstand over 300 lb/sqft on roof and 200 lb/sqft on walls/doors. No on site assembly shall be required.
Roof shall be crowned for water run off and all corners shall have a smooth radiused finish. Finish of UV stabilized gelcoat does not need painting, allows solvent removal of graffiti and is resistant to impact and U.V. damage. Two standard colors, Tan & Medium Gray. Custom colors matched to your color sample. Interior divider wall on model 302 shall be sealed OSB exterior board and bottom edge shall be a minimum of 1" above ground level.

Locks and Hardware
Fort Lock 7 pin tumbler Pop Out "T" handle locks with three keys and removable lock cylinders. Internal locking hardware consists of three plated hardened steel cams controlling an extruded aluminum locking bar which engages the door frame over three foot span. High quality custom continuous door hinge will not rust. All fasteners on locking system shall be zinc plated or better. Locker shall anchor in all four corners through base flanges using expansion anchors.

*Please call for custom size bike locker requests.

Product Specifications

    • WIDTH INCHES30 Front; 4 Back
    • DEPTH INCHES74-1/2
    • HEIGHT INCHES49
    • INSIDE DEPTH INCHES74
    • INSIDE HEIGHT INCHES48-3/4
    • INSIDE WIDTH INCHES29-1/2 Front; 3-1/2 Back
    • WIDTH BACK INCHES4
    • WIDTH FRONT INCHES30
    • INSIDE WIDTH BACK INCHES3-1/2
    • INSIDE WIDTH FRONT INCHES29-1/2
    • CAPACITY1 Bicycle
    • ASSEMBLYAssembled
    • BRANDAmerican Bicycle Security
    • COLOR FAMILYTan
    • COLOR FINISHTan
    • CONSTRUCTIONPolyester Fiberglass
    • DOOR QUANTITY1
    • DOOR TYPEManual
    • LOCK TYPET-Handle Lock
    • MANUFACTURERS PART NUMBER301P-Tan-THandle
    • PACKAGE QUANTITY1
    • SERIES301P Series
    • STYLEHorizontal Parking
    • TYPEPie Shaped Bike Locker
    • WEIGHT LBS200
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.193.74:68