Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Padlock Handle

301V, Bike-Shell Bike Locker, 1 Bike Cap., 54"L x 30"Wf x 4"Wb x 74"H, Medium Grey, T-Handle

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

301V, Bike-Shell Bike Locker, 1 Bike Cap., 54"L x 30"Wf x 4"Wb x 74"H, Medium Grey, T-Handle

Item #: WBB936390

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,792.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
301V, Bike-Shell Bike Locker, 1 Bike Cap., 54"L x 30"Wf x 4"Wb x 74"H, Medium Grey, T-Handle

Model #301V Bike-Shell Vertical Bike Locker - Molded one-piece fiberglass composite, vertical wedge shape design (no assembly required); includes integrated floor with rear wheel holder to support bicycle and all installation hardware. Park bikes vertical in a unique wedge shaped locker requiring less space. Same specifications as 300 Series for details on structure and finish, locks and hardware and options.
  • Bicycle Capacity: 1 bike capacity per locker.
  • Dimensions: 74"H X 30"WF X 4"WB X 54" Deep

Features:
  • Locking System: Chrome T-Handle Lock with 3 keys per lock and internal locking bar system (standard). Padlock Handle Lock (no charge option) replaces standard lock. Padlocks not included.
  • Standard Color: Tan or Medium Grey

  • Molded one piece FRP Composite bike locker- No assembly required - not molded of soft and flammable HDPE plastic material.
  • Wedge design provides ultimate flexibility of locker placement at many sites.
  • The construction of fiberglass reinforced plastic is highly resistant to impact, stains and will not corrode.
  • High security with standard key locks recessed in door face and internal locking bar system.
  • Molded one piece FRP Composite bike locker- No assembly required - not molded of soft and flammable HDPE plastic material.
  • Wedge design provides ultimate flexibility of locker placement at many sites.

Specifications:
Structure and Finish
Locker shall be manufactured of molded fiberglass reinforced plastic composite with a solid color stipple texture finish. Material shall be E-glass and polyester resin at 35% ratio. Tensile Strength, 18,000 psi. Locker shall be one piece with no external or internal frame and no seams or joints on tops or side walls. Material shall withstand over 300 lb/sqft on roof and 200 lb/sqft on walls/doors. No on site assembly shall be required.
Roof shall be crowned for water run off and all corners shall have a smooth radiused finish. Finish of UV stabilized gelcoat does not need painting, allows solvent removal of graffiti and is resistant to impact and U.V. damage. Two standard colors, Tan & Medium Gray. Custom colors matched to your color sample. Interior divider wall on model 302 shall be sealed OSB exterior board and bottom edge shall be a minimum of 1" above ground level.

Locks and Hardware
Chicago ACI II, 7 pin tumbler Pop Out "T" handle locks with three keys and removable lock cylinders. Internal locking hardware consists of three plated hardened steel cams controlling an extruded aluminum locking bar which engages the door frame over three foot span. High quality custom continuous door hinge will not rust. All fasteners on locking system shall be zinc plated or better. Locker shall anchor in all four corners through base flanges using expansion anchors.

*Please call for custom size bike locker requests.

Product Specifications

    • WIDTH INCHES30 Front; 4 Back
    • DEPTH INCHES54
    • HEIGHT INCHES74
    • INSIDE DEPTH INCHES53-1/2
    • INSIDE HEIGHT INCHES73-3/4
    • INSIDE WIDTH INCHES29-1/2 Front; 3-1/2 Back
    • WIDTH BACK INCHES4
    • WIDTH FRONT INCHES30
    • INSIDE WIDTH BACK INCHES3-1/2
    • INSIDE WIDTH FRONT INCHES29-1/2
    • CAPACITY1 Bicycle
    • ASSEMBLYAssembled
    • BRANDAmerican Bicycle Security
    • COLOR FAMILYGray
    • COLOR FINISHMedium Gray
    • CONSTRUCTIONPolyester Fiberglass
    • DOOR QUANTITY1
    • DOOR TYPEManual
    • LOCK TYPET-Handle Lock
    • MANUFACTURERS PART NUMBER301V-MedGrey-THandle
    • PACKAGE QUANTITY1
    • SERIES301V Series
    • STYLEVertical Parking
    • TYPETriangular Shaped Locker
    • WEIGHT LBS250
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:26