Bike Locker Opt.-Door Hold/Check, For Padlock Handle, Coin-Operated Locks, Or U-Lock/D-Lock Only

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Bike Locker Opt.-Door Hold/Check, For Padlock Handle, Coin-Operated Locks, Or U-Lock/D-Lock Only

Item #: WBB936461

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $36.95
Product Information
Customer Review
Product Q&A
Accessories
Bike Locker Opt.-Door Hold/Check, For Padlock Handle, Coin-Operated Locks, Or U-Lock/D-Lock Only

Door Hold/Check - Will keep door full open when parking or removing bike or closed position when not in use. Recommended for locations with self serve parking (padlock or coin operated) to keep doors closed when not in use. Also keeps doors from swinging into user if lockers are placed on a sloped site. FOR USE WITH PADLOCK HANDLE, COIN-OPERATED LOCKS, OR U-LOCK/D-LOCK ONLY.
Note: This accessory must be ordered with a compatible bike locker and will be installed by the manufacturer.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDAmerican Bicycle Security
    • COLOR FAMILYGray
    • COLOR FINISHZinc
    • CONSTRUCTIONMetal
    • FOR USE WITH301, 301P, 302, 301V, 351, 351P, 352
    • MANUFACTURERS PART NUMBER50
    • PACKAGE QUANTITY1
    • TYPEBike Locker Factory Installed Options

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!