Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Complete Unit

Bike Locker Option-Model 301 & 301P Hardware Upgrade - #102

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Bike Locker Option-Model 301 & 301P Hardware Upgrade - #102

Item #: WBB936452

Sold By: globalindustrial.com

Usually ships in 56 to 59 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $387.95
Product Information
Customer Review
Product Q&A
Accessories
Bike Locker Option-Model 301 & 301P Hardware Upgrade - #102

Model 301 & 301P Hardware Upgrade - Abloy Stainless steel high security locks with wide sliding locking bar system and stainless steel fasteners on locking system, adjustable anchor brackets w/stainless steel 3/8" anchors, Stainless Steel Hinge, Vents on doors, Number plates, Gear Hooks.
Note: This accessory must be ordered with a compatible bike locker and will be installed by the manufacturer.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDAmerican Bicycle Security
    • COLOR FAMILYGray
    • COLOR FINISHVaries
    • CONSTRUCTIONVaries
    • FOR USE WITH301, 301P, 302, 301V
    • MANUFACTURERS PART NUMBER102
    • PACKAGE QUANTITY1
    • TYPEBike Locker Factory Installed Options

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How many bicycles can fit in one locker? e.g. one adult,two children; 2 adult, etc.

Question Asked By: Tamara , Washington, DC , March 23, 2015

+ View 1 Answer

Answer This Question

What are the dimensions of the locker?

Question Asked By: Tamara , March 23, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.126.107:64