Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Includes Longboard Option Only

Longboard And Standard Skateboard Locker Option, 2 Longboard Or Standard Skateboards/Scooters - 4 Pk - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Longboard And Standard Skateboard Locker Option, 2 Longboard Or Standard Skateboards/Scooters - 4 Pk - Pkg Qty 4

Item #: WBB1174795

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$33.95 each

Sold in packages of 4

Price: $135.80
Product Information
Customer Review
Product Q&A
Accessories
Longboard And Standard Skateboard Option, 2 Longboard Or Standard Skateboards/Scooters - 4 Pack - Can not be sold separately.

Longboard Skateboard Option can be used with both the single-sided skateboard locker and the double-sided skateboard locker. This is an add-on feature which replaces the standard sized Lockers and is large enough to hold Longboard Skateboards. Price each sold pack qty of 4 to build one Double-Sided Longboard Skateboard Locker (hold two skateboards) . For example, a doubled-sided locker holds 16 standard skateboards. If you want to change to hold 12 standard skateboards and 4 longboard skateboards, then need to order qty 1 of doubled-side locker and 8 longboard options. Longboard Upgrade option is an add-on feature which replaces the standard sized Lockers and is large enough to hold Longboard Skateboards. Longboard Option can not be sold separately, needs to order in combination with a full locker unit (Model B1170405 or B1170404). Manufacturer installation only. The lockers do not come with locks.

Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES12
    • HEIGHT INCHES39
    • INSIDE DEPTH INCHES11-7/8
    • INSIDE HEIGHT INCHES38-7/8
    • INSIDE WIDTH INCHES5-7/8
    • OVERALL HEIGHT INCHES39
    • OVERALL WIDTH INCHES12 - 48
    • CAPACITY4 to 8 Longboard Or Standard Skateboards Or Scooters
    • ASSEMBLYPartially Assembled
    • BRANDMG Creations
    • COLOR FAMILYGray
    • COLOR FINISHGalvanized Steel With S/S Hardware
    • CONSTRUCTIONGalvanized Steel with S/S Hardware
    • DOOR QUANTITY4
    • DOOR TYPEManual
    • MANUFACTURERS PART NUMBERSKA-LBUGENIIII
    • PACKAGE QUANTITY1
    • STYLELongboard Option for Skateboard Lockers
    • TYPELong Board Option
    • WEIGHT LBS80
    • CERTIFIED/APPROVEDSkater
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.118.24:44