Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Single-Sided Skateboard Locker, Holds 8 Skateboards/Scooters

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Single-Sided Skateboard Locker, Holds 8 Skateboards/Scooters

Item #: WBB1170404

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $804.00
Product Information
Customer Review
Product Q&A
Accessories
Single-Sided Skateboard Locker, Holds 8 Skateboards/Scooters

Skateboard Lockers are tamper proof, and non-conducive for hiding drugs or weapons. Easily installed to concrete floor surfaces, includes a compact design. Built with rugged, rust proof galvanized sheet metal.

    Benefits:
  • Solves issues of skateboards and scooters on campus
  • Easy assembly and installation
  • Students will feel supported in their choice to actively commute to school
  • More skaters contribute to less car traffic and a cleaner school environment
  • Also great for libraries, teen centers & malls
  • Does Not Come with a lock


Product Specifications

    • WIDTH INCHES5-1/4
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES26
    • INSIDE DEPTH INCHES9-3/8
    • INSIDE HEIGHT INCHES25-7/8
    • INSIDE WIDTH INCHES5-1/8
    • OVERALL DEPTH INCHES9-1/2
    • OVERALL HEIGHT INCHES26
    • OVERALL WIDTH INCHES44
    • CAPACITY8 Skateboards Or Scooters
    • ASSEMBLYPartially Assembled
    • BRANDMG Creations
    • COLOR FAMILYGray
    • COLOR FINISHGalvanized Steel With S/S Hardware
    • CONSTRUCTIONGalvanized Steel with S/S Hardware
    • DOOR QUANTITY8
    • DOOR TYPEManual
    • MANUFACTURERS PART NUMBERSKA-SS8GENII
    • PACKAGE QUANTITY1
    • STYLESingle-Sided
    • TYPESkateboard & Scooter Locker
    • WEIGHT LBS92
    • CERTIFIED/APPROVEDSkater
    • LIMITED WARRANTY15 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:27