Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Snapit  Boltless Steel Locker KDCL7236/6 Double Tier -35-1/4x18x72 6 Door Unassembled Black
See all 12 items in product family

Sandusky Snapit Boltless Steel Locker KDCL7236/6 Double Tier -35-1/4x18x72 6 Door Unassembled Black

Item #: WB239814BK

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $408.95
Product Information
Customer Review
Product Q&A
Accessories
EASY ASSEMBLY BOLTLESS STEEL LOCKERS
Double Tier – 3-Wide
Boltless steel lockers offer quick and easy assembly that won't sacrifice strength! These steel lockers feature sturdy, boltless construction that assembles easily without the use of tools, just snap together. Boltless storage lockers offer the same strength and theft prevention as standard steel lockers. Quick assembly personal storage lockers feature one top and one bottom fixed height shelf for added storage space. Full width garment bar allows easy wardrobe storage. Doors feature a 2-point locking system with recessed locking handle and single prong hook. Bottom of locker door is louvered for ventilation. Powder coat finish. These 3 Wide Lockers measure 36”W x 18”D x 72”H.

Product Specifications

    • WIDTH INCHES35-1/4
    • DEPTH INCHES18
    • HEIGHT INCHES71
    • ASSEMBLYUnassembled
    • BRANDSandusky
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DOOR HANDLERecessed Locking Handle
    • DOORSVentilated
    • GROUP3 Wide
    • LEVEL QUANTITY2
    • MANUFACTURERS PART NUMBERKDCL7236/6BLACK
    • MODEL239814BK
    • OPENINGS6
    • TYPEDouble Tier

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.179.232:25