Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ 12 Doors Tablet & Cell Phone Locker with Master Door Open and Master Key - Black

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Global™ 12 Doors Tablet & Cell Phone Locker with Master Door Open and Master Key - Black

Item #: WB270150BK

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $269.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ 12 Doors Tablet & Cell Phone Locker with Master Door Open and Master Key - Black

Cell Phone Storage Lockers Provide A Convenient, Secure, Space Saving Solution For Storing Electronic Devices Safely. Cell Phone Lockers are made of 21 gauge steel doors and 20 gauge body with black powder coat finish for long lasting durability. Mounted to the wall for ease of use, or placed on any flat surface, suggested to fasten to a wall to prevent tipping. Lockers equipped with high security key lock provide additional security. 12 sets of 2 keys per door; each door is keyed differently. Management has master key set to allow immediate access to all locker compartments as needed. Cell phone lockers are ideal for military facilities, law enforcement, government contractors, fitness clubs, swimming pools, health care and schools to securely store cell phones, tablets, wallets, sun glasses, keys and other personal items. Name plates and inserts, hardware and mounting brackets included. Ships fully assembled.

Product Specifications

    • WIDTH INCHES28-1/2
    • DEPTH INCHES11-1/4
    • HEIGHT INCHES38
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • COMPARTMENT DEPTH INCHES10
    • COMPARTMENT HEIGHT INCHES11-1/2
    • COMPARTMENT WIDTH INCHES5-9/16
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • LOCK TYPE12 Keyed Differently(2 Keys/Door); 1 Master Key
    • MANUFACTURERS PART NUMBER270150BK
    • OPENING HEIGHT INCHES10
    • OPENING WIDTH INCHES5
    • OPENINGS12
    • PACKAGE QUANTITY1
    • STYLEWall Mount
    • TYPEKey Lock
    • WEIGHT LBS101.4
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
0 Question | 0 | Answer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.