Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24 Doors Cell Phone Locker 22"W x 16"D x 26"H Black with Tumbler Combo Locks

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

24 Doors Cell Phone Locker 22"W x 16"D x 26"H Black with Tumbler Combo Locks

Item #: WB269141

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $584.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CELL PHONE LOCKERS

24 Door Keyless Locker with Tumbler Combo Locks
Cell phone lockers are perfect for schools, offices, government facilities, restaurants and anywhere employees need to store personal items or supplies. Conveniently stores cell phones, keys, wallets and more. Made with a tough 22 gauge steel cabinet and thick polycarbonate doors. Compartment interior is 15”D. Each compartment includes a self-adhesive paper decal and clear plastic protective cover for labeling or numbering compartment doors. Each locker door has a Keyless Tumbler Combination Lock with 4-digit number codes. Measures 22”W x 16”D x 26”H overall. Black powder coat finish. Can be placed on any flat surface or use with Optional 6”H Base for floor mounting. Ships assembled.

Note: Number plate sold separately.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES16
    • HEIGHT INCHES26
    • COMPARTMENT WIDTH INCHES3-5/8
    • COMPARTMENT DEPTH INCHES15-1/2
    • COMPARTMENT HEIGHT INCHES6-1/4
    • ASSEMBLYAssembled
    • BRANDUnited Visual
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTION22 Gauge Steel Cabinet/Polycarbonate Door
    • DOOR WIDTH INCHES2-3/4
    • DOOR HEIGHT INCHES5-3/8
    • MANUFACTURERS PART NUMBERUVLOC24A-Bik-4Tumb
    • OPENINGS24
    • TYPETumbler Combo Lock
    • WEIGHT LBS79.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 3 answers for this product.

Sort by: 
...  

0 Result

Can you make copies of keys in case you lose one?

Question Asked By: Christina , New York , March 25, 2015

+ View 1 Answer

Answer This Question

Does this product have any capability to block radio signals as with a Faraday Cage?

Question Asked By: Jay , Virginia , November 06, 2012

+ View 1 Answer

Answer This Question

What is the procedure for the combination and Tumbler Locks if the combination is lost? Is there a master key for the key Lock version?

Question Asked By: Jay , Virginia , November 06, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.21.101:21