Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Doors Cell Phone Locker 22"W x 16"D x 26"H Black with Combo Locks

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

4 Doors Cell Phone Locker 22"W x 16"D x 26"H Black with Combo Locks

Item #: WB269152

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $348.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CELL PHONE LOCKERS
4 Door Locker with Combination Locks
Cell phone lockers are perfect for schools, offices, government facilities, restaurants and anywhere employees need to store personal items or supplies. Conveniently stores cell phones, keys, wallets and more. Made with a tough 22 gauge steel cabinet and thick polycarbonate doors. Compartment interior is 15”D. Each compartment includes a self-adhesive paper decal and clear plastic protective cover for labeling or numbering compartment doors. Each locker door has a Combination Lock that is resettable for personalized security. Measures 22”W x 16”D x 26”H overall. Black powder coat finish. Can be placed on any flat surface or use with Optional 6”H Base for floor mounting. Ships assembled.

Note: Number plate sold separately.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES16
    • HEIGHT INCHES26
    • COMPARTMENT WIDTH INCHES11
    • COMPARTMENT DEPTH INCHES15-1/2
    • COMPARTMENT HEIGHT INCHES12
    • ASSEMBLYAssembled
    • BRANDUnited Visual
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTION22 Gauge Steel Cabinet/Polycarbonate Door
    • DOOR WIDTH INCHES9-5/8
    • DOOR HEIGHT INCHES11-1/8
    • MANUFACTURERS PART NUMBERUVLOC04D-Bik-Combo
    • OPENINGS4
    • TYPECombo Lock
    • WEIGHT LBS79.0

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.112.69:68