Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Cell Phone & Laptop Locker DD6309C - 9 Comparments,  Combination Locks - Gray
See all 12 items in product family

Lyon Cell Phone & Laptop Locker DD6309C - 9 Comparments, Combination Locks - Gray

Item #: WBB985587

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,092.65 Save up to 40%
Price: $ 656.00
Product Information
Customer Review
Product Q&A
Accessories
Lyon 9 Comparments, Cell Phone & Laptop Locker w/ Combination Locks - Gray

  • Big compartments for packages, lunch boxes and other large items.
  • Compartments can store cell phones, laptops and other personal belongings.


Made In USA

Product Specifications

    • OVERALL HEIGHT INCHES84
    • OPENING WIDTH INCHES18-1/8
    • OPENING DEPTH INCHES15
    • OPENING HEIGHT INCHES18-3/4
    • COMPARTMENT WIDTH INCHES23-7/8
    • COMPARTMENT DEPTH INCHES15
    • COMPARTMENT HEIGHT INCHES8-3/4
    • TOTAL WIDTH INCHES24
    • ASSEMBLYAssembled
    • BRANDLyon
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION22-Gauge Door/18-Gauge Frame
    • GROUP1 Wide
    • LOCK TYPECombination Lock
    • MANUFACTURERS PART NUMBERDD6309C
    • OPENINGS9
    • TYPECombo Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!