Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cell Phone Storage Locker, Surface Mounted, 3 Door High, 5"D, Combo Locks, 15 A Doors, Gold

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

Cell Phone Storage Locker, Surface Mounted, 3 Door High, 5"D, Combo Locks, 15 A Doors, Gold

Item #: WBB1352662

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $570.00 Save up to 20%
Price: $ 457.95
Product Information
Customer Review
Product Q&A
Accessories
Cell Phone Storage Locker, Surface Mounted, 3 Door High, 5"D, Combo Locks, 15 A Doors, Gold

Salsbury 19000 Series Cell Phone Lockers - Surface Mounted

Features

  • Units accommodate cell phones, keys, wallets, cameras, tablet PC's and other valuable items
  • Made entirely of heavy duty aluminum
  • Feature a durable powder coated finish available in aluminum, bronze, gold and sandstone
  • Available in three (3), four (4), five (5), six (6) and seven (7) doors high and two (2), three (3), four (4) and five (5) doors wide with standard "A" size doors (6-1/2" W x 5-1/4" H) and larger "B" size doors (13" W x 5-1/4" H)
  • Available in 5" and 8" deep compartments
  • Mount directly to a wall and are secured with mounting hardware (not included)
  • Each cell phone locker door includes a 2" W x 5/8" H clear plastic cardholder (card included) to identify the compartment
  • Cell phone lockers are available with Keyed Locks with Master Key or Resettable Combination Locks
  • Combination Lock Locker includes 1 Master Lock for one unit to override the combination and open all compartments.
  • Resettable combination locks can be set to a fixed combination or a combination that can be reset after each use
  • All openings are usable
  • Ideal for use in health clubs, government facilities, office buildings, schools and other settings where small personal items need to be stored safely and securely
  • Salsbury Industries is an ISO 9001: 2008 certified company and has excelled in the field of manufacturing since 1936


Product Specifications

    • WIDTH INCHES37
    • DEPTH INCHES6-1/4
    • HEIGHT INCHES20
    • COMPARTMENT WIDTH INCHES6-1/2
    • COMPARTMENT DEPTH INCHES5
    • COMPARTMENT HEIGHT INCHES5-1/4
    • ASSEMBLYAll-Welded
    • BRANDSalsbury Industries
    • COLOR FAMILYGold
    • COLOR FINISHGold
    • CONSTRUCTIONAluminum
    • DOOR WIDTH INCHES6-1/2
    • DOOR HEIGHT INCHES5-1/4
    • LOCK TYPEResettable Combination
    • MANUFACTURERS PART NUMBER19035-15GSC
    • OPENINGS15
    • PACKAGE QUANTITY1
    • SERIESSalsbury 19000 Series Cell Phone Lockers
    • STYLESurface Mounted
    • TYPE3 Door High Unit
    • WEIGHT LBS35
    • CERTIFIED/APPROVEDISO 9001: 2008
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!