Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel Heavy Duty Extra Wide Vented Steel Locker Single Tier 24x24x74 1 Door Blue
See all 18 items in product family

Pucel Heavy Duty Extra Wide Vented Steel Locker Single Tier 24x24x74 1 Door Blue

Item #: WB238856BL

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $487.95
Product Information
Customer Review
Product Q&A
Accessories
HEAVY DUTY EXTRA WIDE WELDED STEEL SINGLE TIER LOCKER
Extra Wide Steel Locker Meets Your Ultra-Capacity Storage Needs And Built With Superior Strength And Durable Weld Construction.


These all welded steel lockers are made with 14 gauge steel for strength. Doors include pull handle and padlockable loop eyes for security (Lock sold separately). Full length piano hinges provide added security. Lockers measure 24”W x 24”D x 74”H overall. Single Tier Locker features three 23-1/2”W x 24”Dx 22-1/2”H compartments.

Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES24
    • HEIGHT INCHES22-1/2
    • OVERALL DEPTH INCHES24
    • OVERALL HEIGHT INCHES74
    • OVERALL WIDTH INCHES24
    • ASSEMBLYAll-Welded
    • BRANDPucel
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTION14-Gauge Steel
    • DESCRIPTIONVented
    • DOOR HANDLEPadlockable Pull Handle
    • DOOR QUANTITY1
    • GROUP1 Wide
    • LEVEL QUANTITY3
    • MANUFACTURERS PART NUMBERDLCU-2424-1PERFBL
    • MODEL238856BL
    • OPENINGS1
    • TYPESingle Tier
    • WEIGHT LBS228

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I wanted to verify the weight of this product. Is 215 lbs correct?

Question Asked By: Paul Moore , University of Maryland , August 04, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.209.213:46