Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel Extra Wide Welded Steel Lockers Single Tier 18x18x72 Putty
See all 9 items in product family

Pucel Extra Wide Welded Steel Lockers Single Tier 18x18x72 Putty

Item #: WB268683PY

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 273.95
Product Information
Customer Review
Product Q&A
Accessories
18 GAUGE EXTRA WIDE WELDED STEEL LOCKERS
Single Tier Locker
Extra wide 18”W x 18”D lockers provide added storage space for use in schools, gyms, locker rooms and more. Steel lockers are made with all welded 18 gauge steel for strength. Locker doors are louvered for ventilation. Doors are padlockable (for padlock, not built-in lock, lock sold separately) for security and include chrome handles. Storage lockers can be bolted together side-by-side to create rows of lockers. Legs add 6” to height and allow floor anchoring for stability. Single Tier Lockers include 10”H top shelf, coat rod, 2 single prong coat hooks and a double prong coat hook.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • ASSEMBLYAll-Welded
    • BRANDPucel™
    • COLOR FAMILYPutty
    • COLOR FINISHPutty
    • CONSTRUCTION18-Gauge Steel
    • DOOR HANDLEPadlock Loop Chrome Handle
    • DOOR QUANTITY1
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERSTL-1818-72PY
    • OPENINGS1
    • TYPESingle Tier
    • WEIGHT LBS105

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!