Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Cam Locks

Penco LF-6C-GRY-COM 6 Compartment, Hanging Garment Dispenser Locker, Gray w/Combo Locks

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Penco LF-6C-GRY-COM 6 Compartment, Hanging Garment Dispenser Locker, Gray w/Combo Locks

Item #: WBB968457

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $366.95
Product Information
Customer Review
Product Q&A
Accessories
Penco 6 Compartment, Hanging Garment Dispenser Locker, Gray w/Combo Locks

The Key to Inventory Control and Savings!
  • Individual locker provides each user with a locked compartment for personal belongings including uniforms, equipment, supplies or tools.
  • Simultaneous access to all lockers by management is available through the master door.
  • All hardware is zinc plated and assembly rivets are rust-proof aluminum.
  • All Hanging Garment Lockers can be personalized with your company's logo. Ask your sales representative for more details.
  • Penco's environmentally-friendly tough powder coat finish durability has been proven in tests to last three times longer than standard paint.
  • Resistant to humidity, corrosion, and small impacts.
  • A longer lasting finish translates into reduced equipment costs, increased value and profitability.


Product Specifications

    • WIDTH INCHES23-15/16
    • DEPTH INCHES21-7/16
    • HEIGHT INCHES80-13/16
    • OVERALL HEIGHT INCHES80-13/16
    • OPENING WIDTH INCHES6-5/16
    • OPENING HEIGHT INCHES35-9/16
    • COMPARTMENT WIDTH INCHES7-10/16
    • COMPARTMENT DEPTH INCHES21-7/16
    • COMPARTMENT HEIGHT INCHES35-11/16
    • TOTAL WIDTH INCHES23-15/16
    • ASSEMBLYAssembled
    • BRANDPenco
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION16 Gauge Frame, 18 Gauge Door and 24 Gauge Sides
    • LOCK TYPECombination Lock
    • MANUFACTURERS PART NUMBERLF-6C-GRY-COM
    • OPENINGS6
    • PACKAGE QUANTITY1
    • STYLEHanging Garment
    • TYPE6 Compartment
    • WEIGHT LBS158

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.255.164:27