Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell PPFB1806S Stainless Steel Closed Front Base for 304 Stainless Steel Lockers, 18"W x 6"H

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Hallowell PPFB1806S Stainless Steel Closed Front Base for 304 Stainless Steel Lockers, 18"W x 6"H

Item #: WBB661832

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.93 Save up to 49%
Price: $ 23.25
Product Information
Customer Review
Product Q&A
Accessories
Stainless Steel Closed Front Base for Hallowell 304 Stainless Steel Lockers, 18"W x 6"H

Hallowell 304 Stainless Steel Lockers are the perfect solution for areas prone to rust and sanitation concerns and are ideal for food industry, pool area and outdoor applications. Limited Warranty of 2 Years.

Made In USA

Product Specifications

    • WIDTH INCHES18
    • HEIGHT INCHES6
    • OVERALL HEIGHT INCHES6
    • BRANDHallowell
    • COLOR FAMILYGray
    • COLOR FINISHStainless Steel
    • CONSTRUCTION304 Stainless Steel
    • MANUFACTURERS PART NUMBERPPFB1806S
    • SERIES304
    • WEIGHT LBS2.1
    • CERTIFIED/APPROVEDGREENGUARD Children & Schools Certified
    • LIMITED WARRANTY2 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!