Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell HKL151548-1BG Kid Locker, 15"W x 15"D x 48"H, Bubble Gum Pink

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Hallowell HKL151548-1BG Kid Locker, 15"W x 15"D x 48"H, Bubble Gum Pink

Item #: WBB480488

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $249.16 Save up to 59%
Price: $102.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hallowell® Kid Locker, 15"W x 15"D x 48"H, 1133 Bubble Gum Pink

Hallowell Kid storage Lockers are the ideal compliment to the d├ęcor of kid's bedrooms, mudrooms, garages and any other room that you need a little extra organization. Fun and vibrant these small lockers are sturdy, well made and the perfect size for the child.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES48
    • OVERALL HEIGHT INCHES48
    • OVERALL WIDTH INCHES15
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • COLOR FAMILYPink
    • COLOR FINISHBubble Gum Pink
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERHKL151548-1BG
    • OPENINGS1
    • STYLEWardrobe
    • TYPESingle Tier
    • WEIGHT LBS50
    • CERTIFIED/APPROVEDGreenguard Children & Schools Certified
    • LIMITED WARRANTY2 Years
    • GIFT ITEMYes

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Locker

Your review: My daughter loves it! Great storage!! Lots of screws though and no rubber stops to protect floor. I purposely didn't order legs and thought there might be a little rubber strip or something. Not a problem but that's why the 4 stars.

Is this review helpful?

bubble gum locker

Your review: the instructions were not very well explained. it needs more direction and maybe label the parts and use the lable as a model. we had to start over a few times because we had the the sides on the wrong side. still don't think we have it right.

Is this review helpful?

Our Kids Love The Lockers!

Your review: Our kids love the lockers. This is the best present they received from Santa, according to them. They have since moved in numerous items to store inside of their locker. We posted Christmas pictures on Facebook and the lockers were in the background. Many people inquired about how to get them. The only negative things I could say is that it took quite a while to put together so be prepared. The instructions were not very helpful. Also, I think we were missing just a couple of screws (not a big deal); however, we were also missing the name/number plate that goes at the top of the front door for both lockers we purchased, the Sour Apple Green & Bubble Gum Pink. Other than that, very satisfied.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:60