Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell HKL1515(24)-1BG Kid Mini Locker, 15"W x 15"D x 24"H, Bubble Gum Pink

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Hallowell HKL1515(24)-1BG Kid Mini Locker, 15"W x 15"D x 24"H, Bubble Gum Pink

Item #: WBB480482

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $186.98 Save up to 58%
Price: $ 78.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hallowell® Kid Mini Locker, 15"W x 15"D x 24"H, 1133 Bubble Gum Pink

Hallowell Kid storage Lockers are the ideal compliment to the d├ęcor of kid's bedrooms, mudrooms, garages and any other room that you need a little extra organization. Fun and vibrant these small lockers are sturdy, well made and the perfect size for the child.

Made In USA

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES15
    • HEIGHT INCHES24
    • OVERALL HEIGHT INCHES24
    • OVERALL WIDTH INCHES15
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • COLOR FAMILYPink
    • COLOR FINISHBubble Gum Pink
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERHKL1515(24)-1BG
    • OPENINGS1
    • STYLEMini
    • TYPESingle Tier
    • WEIGHT LBS20
    • CERTIFIED/APPROVEDGreenguard Children & Schools Certified
    • LIMITED WARRANTY2 Years
    • GIFT ITEMYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!