Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell UEL3258-2PT Knock-Down Electronic Access Locker Double Tier 3 Wide - 12x15x39

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Hallowell UEL3258-2PT Knock-Down Electronic Access Locker Double Tier 3 Wide - 12x15x39

Item #: WBB192416

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,828.16 Save up to 54%
Price: $ 850.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hallowell Knock-Down Electronic Access Locker Double Tier 3 Wide - 12x15x78

This Electronic Locker is perfect for shared and permanent use. Steel locker is made with a 24 gauge steel body and 16 gauge steel locker doors. Doors are louvered for ventilation and secured using continuous piano hinges. Electronic keypad is user programmable and can be programmed by management for permanent use. Lock is battery operated using 2 AAA batteries (not included) for up to 10,000 uses. LED indicator lights for low battery, occupied locker and valid data entry. Uses 8-digit master codes and 4-digit user codes for operation. Includes a hidden button for password programming. 6"H legs provide convenient clearance space. Putty finish. Includes one double and two single prong coat hooks. Easy assembly. 2 Year Limited Warranty.

Click here to see the selections of Unassembled and Assembled Lockers.

Made In USA

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES15
    • OVERALL DEPTH INCHES15
    • OVERALL HEIGHT INCHES78
    • OVERALL WIDTH INCHES36
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • COLOR FAMILYPutty
    • COLOR FINISHParchment
    • CONSTRUCTIONSteel
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBERUEL3258-2PT
    • OPENINGS6
    • TYPEDouble Tier
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed