Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell HUE454-9P-HG Uniform Exchange Lockers 9-Person Gray Welded

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Hallowell HUE454-9P-HG Uniform Exchange Lockers 9-Person Gray Welded

Item #: WB269237

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,257.30 Save up to 58%
Price: $525.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HALLOWELL® UNIFORM EXCHANGE LOCKERS™
9 Person Locker
Hallowell® Uniform Exchange Lockers™ offer a practical, efficient and innovative solution to uniform handling. Uniform lockers offer a highly effective security system for the storage of uniforms, linens, protective clothing, personal items, tools and more. Uniform exchange lockers allow personnel and employees to maintain the security of individual locker compartments, but also provide a uniform/linen supplier or supervisor full access with a master door for servicing. Ideally suited for secure storage of small personal items and work uniforms. Ideal for a wide range of applications in industrial plants, hospitals, clinics, airlines, hotels and motels, restaurants, schools, clubs, and laboratories. Made using 24 gauge steel body with a 16 gauge steel frame and 20 gauge steel doors. Back panel is perforated for ventilation. Base is galvannealed for corrosion resistance. Doors include 5-knuckle hinges for strength. Gray powder coat finish. 9 Person Lockers hold large items and store folded uniforms. Ships assembled. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES15
    • HEIGHT INCHES84
    • ASSEMBLYAssembled
    • BRANDHallowell
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBERHUE454-9P-HG
    • OPENINGS9
    • TYPE9 Person
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:24