Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell UH3288-2PT ValueMax Locker,36"W x18"D x 39"H, Parchment, Double Tier,3 Wide, KD

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Hallowell UH3288-2PT ValueMax Locker,36"W x18"D x 39"H, Parchment, Double Tier,3 Wide, KD

Item #: WBB480360

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $732.82 Save up to 58%
Price: $ 310.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hallowell Value Max Locker, 36"W x 18"D x 78"H, 729 Parchment, Double Tier, 3-Wide, Knock-Down

These single-point latch lockers offer an economical solution to your personal storage needs. The no moving parts thru-the-door finger pull with padlock hasp reduces life-cycle costs. Heavy gauge door and frame with continuous piano hinge provide worry-free operation. Doors are louvered for ventilation. Wardrobe lockers allow for larger personal storage. Locks are not included. Includes number plate on each door. Specify number at time of order, otherwise start with #1.

Click here to see the selections of Unassembled and Assembled Lockers.

Made In USA

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES18
    • HEIGHT INCHES36
    • OVERALL HEIGHT INCHES78
    • TOTAL WIDTH INCHES36
    • ASSEMBLYUnassembled
    • BRANDHallowell
    • COLOR FAMILYTan
    • COLOR FINISHParchment
    • CONSTRUCTIONSteel
    • GROUP3 Wide
    • MANUFACTURERS PART NUMBERUH3288-2PT
    • OPENINGS6
    • TYPEDouble Tier
    • WEIGHT LBS167
    • CERTIFIED/APPROVEDGreenguard Children & Schools Certified
    • LIMITED WARRANTY2 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!