Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel Heavy Duty Extra Wide Vented Steel Locker Single Tier 18x18x75 1 Door Blue
See all 12 items in product family

Pucel Heavy Duty Extra Wide Vented Steel Locker Single Tier 18x18x75 1 Door Blue

Item #: WB238945BL

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $431.95
Product Information
Customer Review
Product Q&A
Accessories
18"W HEAVY DUTY EXTRA WIDE WELDED STEEL SINGLE TIER LOCKER
This Extra Wide Steel Locker Features A Slope Top To Reduce Clutter Build-Up And Catch-Free Recessed Handle.


Steel lockers are made with all welded 14 gauge steel for strength that lasts. These single wide lockers measure an extra wide 18”W x 18”D x 75”H to provide maximum space for your storage needs. Doors are louvered for ventilation and feature a recessed paddle handle with cylinder lock for security. Channel reinforced doors for added strength. A slope top design prevents clutter. 3”H enclosed base provides a kick plate and prevents dirt and debris build-up under lockers. Single Tier Lockers include a top shelf, garment bar and rear coat hooks.

Product Specifications

    • WIDTH INCHES17-1/2
    • DEPTH INCHES17-1/2
    • HEIGHT INCHES65-1/2
    • OVERALL DEPTH INCHES18
    • OVERALL HEIGHT INCHES75
    • OVERALL WIDTH INCHES18
    • ASSEMBLYAll-Welded
    • BRANDPucel
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTION14-Gauge Steel
    • DESCRIPTIONVented
    • DOOR HANDLERecessed Cylinder Paddle Handle
    • DOORS1
    • GROUP1 Wide
    • LEVEL QUANTITY1
    • MANUFACTURERS PART NUMBERPL-1875-1-PERF-BL
    • MODEL238945BL
    • OPENINGS1
    • TYPESingle Tier
    • WEIGHT LBS175

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:68