Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Locker 1.65.6-184 - Single Tier 18 x 18 x 72, 4 Adjustable Shelves
See all 2 items in product family

Strong Hold® Locker 1.65.6-184 - Single Tier 18 x 18 x 72, 4 Adjustable Shelves

Item #: WBB495483

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $703.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Single Tier Locker 18 x 18 x 72 4 Adjustable Shelves

This Stronghold Single Tier Lockerfits nicely into any work area. Locker is constructed from 12-gauge steel and has 4 adjustable shelves. Each unit measures 18" w x 18" d x 72" h.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDStrong Hold
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DRAWER QUANTITY-
    • GROUP1 Wide
    • MANUFACTURERS PART NUMBER1.65.6-184
    • OPENINGS5
    • SHELF CAPACITY LBS650
    • TYPESingle Tier
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:68