Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 162 items in product family

Steel Padlocks (Square Body w/Tubular Cylinder), AMERICAN LOCK A7260KD

Item #: WBB313869

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.80 Save: up to 16%
Price: $25.95
Add to list
Product Information
Product Q&A
7-PIN TUMBLER PADLOCK
  • Rekeyable tubular cylinder
  • Triple plated
  • Corrosion resistant
  • Stainless steel double ball locking mechanism

Product Specifications

  • WIDTH INCHES2
  • DEPTH INCHES7/8
  • COLOR FINISHChrome
  • BODY MATERIALSteel
  • BODY THICKNESS7/8 in
  • BODY WIDTH2 in
  • BRANDAmerican Lock
  • COMBINATION/KEYINGKeyed Different
  • CONSTRUCTIONSteel
  • FINISHChrome
  • LOCK TYPEKeyed Different
  • MANUFACTURERS PART NUMBERA7260KD
  • PACKAGE QUANTITY6
  • SHACKLE DIAMETER3/8 in
  • SHACKLE DIAMETER INCHES3/8
  • SHACKLE INSIDE HEIGHT INCHES1-1/8
  • SHACKLE LENGTH1-1/8 in
  • SHACKLE MATERIALCase Hardened Boron Steel
  • WEIGHT1.13 lb
  • WEIGHT LBS1.13
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.