Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 165 items in product family

Solid Aluminum Padlocks, AMERICAN LOCK A1107RED-KD

Item #: WBB313594

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.64 Save: up to 7%
Price: $15.50
Product Information
Product Q&A
ALUMINUM PADLOCK - RED3" SHACKLE
  • Highly corrosion resistant
  • Laser engraveable
  • Available in red, blue, black, green, orange, purple, gold, and brown colors

Product Specifications

  • WIDTH INCHES1-1/2
  • DEPTH INCHES3/4
  • COLORRed
  • COLOR FINISHRed
  • BODY MATERIALAluminum
  • BODY THICKNESS3/4 in
  • BODY WIDTH1-1/2 in
  • BRANDAmerican Lock
  • COMBINATION/KEYINGKeyed Different
  • CONSTRUCTIONAluminum
  • CYLINDER5 Pin Cylinder
  • LOCK TYPEKeyed Different
  • MANUFACTURERS PART NUMBERA1107RED-KD
  • NO. OF PINS5
  • PACKAGE QUANTITY1
  • SHACKLE DIAMETER INCHES1/4
  • SHACKLE INNER WIDTH3/4 in
  • SHACKLE INSIDE HEIGHT INCHES3
  • SHACKLE INSIDE WIDTH INCHES3/4
  • SHACKLE LENGTH3 in
  • SHACKLE MATERIALCase Hardened Boron Alloy Steel
  • WEIGHT0.59 lb
  • WEIGHT LBS0.59
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.