Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® Solid Brass Rectangular Padlock Without Cylinder - No A5572wo - Pkg Qty 24
See all 76 items in product family

American Lock® Solid Brass Rectangular Padlock Without Cylinder - No A5572wo - Pkg Qty 24

Item #: WBB709177

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $634.32 Save up to 39%
$16.25 each

Sold in packages of 24

Price: $390.00
Product Information
Customer Review
Product Q&A
Accessories
American Lock Solid Brass Rectangular Padlock Without Cylinder - No A5572WO

These solid brass padlocks perform in even the harshest outdoor or corrosive environments Hardened boron alloy shackles offer superior cut resistance, while dual stainless steel ball bearing locking mechanism resists pulling and prying Rekeyable five- or six-pin brass cylinders and serrated pins are pick resistant with tens of thousands of key changes Shackles are chrome plated for corrosion resistance; rust-resistant brass shackles are available as an optional upgrade for harsh outdoor environments.

Product Specifications

    • WIDTH INCHES2
    • DEPTH INCHES3/4
    • BRANDAmerican Lock
    • COLOR FINISHBrass
    • CONSTRUCTIONSolid Brass
    • CYLINDERNo Cylinder
    • LOCK TYPENo Cylinder
    • MANUFACTURERS PART NUMBERA5572WO
    • PACKAGE QUANTITY24
    • SERIESA5570
    • SHACKLE DIAMETER INCHES3/8
    • SHACKLE DIAMTER INCHES3/8
    • SHACKLE INSIDE WIDTH INCHES3/4
    • SHACKLE INSIDE HEIGHT INCHES3
    • SHACKLE MATERIALChrome Plated Boron Alloy Steel
    • STYLERectangular Rekeyable Padlock
    • WEIGHT LBS0.90

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result