Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® Solid Steel Blade Cylinder Padlock - No Ah11 - Pkg Qty 24
See all 107 items in product family

American Lock® Solid Steel Blade Cylinder Padlock - No Ah11 - Pkg Qty 24

Item #: WBB709194

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $782.64 Save up to 36%
$21.00 each

Sold in packages of 24

Price: $504.00
Product Information
Customer Review
Product Q&A
Accessories
American Lock Solid Steel Blade Cylinder Padlock - No AH11

American Lock solid steel blade cylinder padlocks feature rekeyable, disc tumbler cylinders that perform extremely well in external applications Dirt and debris more easily pass through the cylinder and wafers, so the lock does not clog and continues to operate well in any type of harsh weather or conditions Choices include chrome plated with nickel plated shackles or an orange powder coated body and orange rubber bumper for high visibility application needs.

Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2
    • DEPTH INCHES1
    • BRANDAmerican Lock
    • COLOR FAMILYBrown
    • COLOR FINISHChrome Plated
    • CONSTRUCTIONSolid Steel
    • CYLINDERABTC1
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBERAH11
    • PACKAGE QUANTITY24
    • SERIESAH11
    • SHACKLE DIAMETER INCHES7/16
    • SHACKLE DIAMTER INCHES7/16
    • SHACKLE INSIDE WIDTH INCHES3/4
    • SHACKLE INSIDE HEIGHT INCHES2
    • SHACKLE MATERIALNickel Plated Boron
    • STYLEBlade Cylinder Solid Steel Padlock
    • WEIGHT LBS0.98

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!