Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® Solid Steel Blade Cyldr Padlock W Dbl Loop Chain No Cyldr-No Ah11dblcwo - Pkg Qty 24
See all 115 items in product family

American Lock® Solid Steel Blade Cyldr Padlock W Dbl Loop Chain No Cyldr-No Ah11dblcwo - Pkg Qty 24

Item #: WBB709142

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $733.44 Save up to 40%
$18.25 each

Sold in packages of 24

Price: $ 438.00
Product Information
Product Q&A
Accessories
American Lock Solid Steel Blade Cylinder Padlock W Double Loop Chain WO Cylinder - No AH11DBLCWO

American Lock solid steel blade cylinder padlocks feature rekeyable, disc tumbler cylinders that perform extremely well in external applications Dirt and debris more easily pass through the cylinder and wafers, so the lock does not clog and continues to operate well in any type of harsh weather or conditions Choices include chrome plated with nickel plated shackles or an orange powder coated body and orange rubber bumper for high visibility application needs.

Product Specifications

    • WIDTH INCHES2
    • DEPTH INCHES1
    • BRANDAmerican Lock
    • COLOR FAMILYGray
    • COLOR FINISHChrome Plated
    • CONSTRUCTIONSolid Steel
    • CYLINDERNo Cylinder
    • LOCK TYPENo Cylinder
    • MANUFACTURERS PART NUMBERAH11DBLCWO
    • PACKAGE QUANTITY24
    • SERIESAH11
    • SHACKLE DIAMETER INCHES7/16
    • SHACKLE INSIDE WIDTH INCHES3/4
    • SHACKLE INSIDE HEIGHT INCHES2
    • SHACKLE MATERIALNickel Plated Boron
    • STYLEBlade Cylinder Solid Steel Padlock w/Double Loop Chain
    • WEIGHT LBS0.99