Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® Solid Steel Blade Cylinder Padlock w/ Chrome Shackle Orange -No Ah10opbcsh - Pkg Qty 24
See all 108 items in product family

American Lock® Solid Steel Blade Cylinder Padlock w/ Chrome Shackle Orange -No Ah10opbcsh - Pkg Qty 24

Item #: WBB709420

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,232.40 Save up to 40%
$30.95 each

Sold in packages of 24

Price: $742.80
Product Information
Customer Review
Product Q&A
Accessories
American Lock Solid Steel Blade Cylinder Padlock With Chrome Shackle Orange - No AH10OPBCSH

American Lock solid steel blade cylinder padlocks feature rekeyable, disc tumbler cylinders that perform extremely well in external applications Dirt and debris more easily pass through the cylinder and wafers, so the lock does not clog and continues to operate well in any type of harsh weather or conditions Choices include chrome plated with nickel plated shackles or an orange powder coated body and orange rubber bumper for high visibility application needs.

Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2
    • DEPTH INCHES1
    • BRANDAmerican Lock
    • COLOR FAMILYOrange
    • COLOR FINISHOrange Powder Coating & Bumper
    • CONSTRUCTIONSolid Steel
    • CYLINDERABTC1
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBERAH10OPBCSH
    • PACKAGE QUANTITY24
    • SERIESAH100
    • SHACKLE DIAMETER INCHES7/16
    • SHACKLE DIAMTER INCHES7/16
    • SHACKLE INSIDE WIDTH INCHES3/4
    • SHACKLE INSIDE HEIGHT INCHES1-1/16
    • SHACKLE MATERIALChrome
    • STYLEBlade Cylinder Solid Steel Padlock
    • WEIGHT LBS0.93

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.253.45:68