Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® Solid Steel Hidden Shackle Padlock - No A2500 - Pkg Qty 12
See all 14 items in product family

American Lock® Solid Steel Hidden Shackle Padlock - No A2500 - Pkg Qty 12

Item #: WBB709292

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $775.56 Save up to 40%
$38.95 each

Sold in packages of 12

Price: $467.40
Product Information
Customer Review
Product Q&A
Accessories
American Lock Solid Steel Hidden Shackle Padlock - No A2500

American Lock's solid steel round, heavy-duty, hidden shackle padlocks are the toughest padlocks of their type ever offered to those who are serious about security With rekeyable six-pin tumbler cylinders and tens of thousands of key changes, these padlocks offer maximum protection against drilling, sawing, prying, crowbars, dent pullers and hammers so they're ideal for protecting high security areas and are adaptable for applications on garages, storage buildings, vehicles, commercial buildings, industrial plants and vending machines.

Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2-7/8
    • BRANDAmerican Lock
    • COLOR FAMILYGray
    • COLOR FINISHChrome Plated
    • CONSTRUCTIONSolid Steel
    • CYLINDER6-Pin APTC14
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBERA2500
    • PACKAGE QUANTITY12
    • SERIESA2500
    • SHACKLE DIAMETER INCHES3/8
    • SHACKLE DIAMTER INCHES3/8
    • SHACKLE INSIDE WIDTH INCHES1-23/32
    • SHACKLE INSIDE HEIGHT INCHES1-9/32
    • SHACKLE MATERIALBoron
    • STYLEHidden Shackle
    • WEIGHT LBS2.23

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:62