Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® Solid Steel Key In Knob Padlock Without Cylinder - No A3800wo - Pkg Qty 24
See all 78 items in product family

American Lock® Solid Steel Key In Knob Padlock Without Cylinder - No A3800wo - Pkg Qty 24

Item #: WBB709233

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $711.36 Save up to 39%
$18.00 each

Sold in packages of 24

Price: $432.00
Product Information
Customer Review
Product Q&A
Accessories
American Lock Solid Steel Key In Knob Padlock Without Cylinder - No A3800WO

With hardened boron alloy shackles, American Lock door key compatible padlocks offer superior resistance against bolt cutters and prying, while the dual ball bearing locking mechanism resists pulling and prying Padlocks are rekeyable, with replaceable cylinders and shackles Solid steel padlocks are made of hardened steel and are chrome plated resisting cutting, sawing and corrosion.

Product Specifications

    • WIDTH INCHES2-1/4
    • DEPTH INCHES3/4
    • BRANDAmerican Lock
    • COLOR FAMILYGray
    • COLOR FINISHChrome Plated
    • CONSTRUCTIONSolid Steel
    • CYLINDERNo Cylinder
    • LOCK TYPENo Cylinder
    • MANUFACTURERS PART NUMBERA3800WO
    • PACKAGE QUANTITY24
    • SERIES3800
    • SHACKLE DIAMETER INCHES7/16
    • SHACKLE DIAMTER INCHES7/16
    • SHACKLE INSIDE WIDTH INCHES15/16
    • SHACKLE INSIDE HEIGHT INCHES1
    • SHACKLE MATERIALBoron
    • STYLEKey in Knob Padlock
    • WEIGHT LBS0.85

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.21.101:64