Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® Solid Steel Maximum Security Padlock - No A780 - Pkg Qty 12
See all 107 items in product family

American Lock® Solid Steel Maximum Security Padlock - No A780 - Pkg Qty 12

Item #: WBB709307

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $752.64 Save up to 38%
$38.95 each

Sold in packages of 12

Price: $467.40
Product Information
Customer Review
Product Q&A
Accessories
American Lock Solid Steel Maximum Security Padlock - No A780

These solid steel padlocks with the largest lock bodies and shackles to best withstand physical attack are virtually indestructible, with hardened, chrome plated solid steel bodies that resist cutting, sawing and corrosion; hardened boron alloy steel shackles for superior cut resistance; and stainless steel cylinder pins for increased drill resistance Hardened stainless steel serrated pins increase the drill and pick resistance of the rekeyable five- and six-pin brass cylinders The dual ball bearing locking mechanisms resist pulling and prying.

Master Key sold separately. Order the Master Key here.

Product Specifications

    • WIDTH INCHES2-1/2
    • DEPTH INCHES1
    • BRANDAmerican Lock
    • COLOR FAMILYGray
    • COLOR FINISHChrome Plated
    • CONSTRUCTIONSolid Steel
    • CYLINDER6-Pin APTC14
    • LOCK TYPEKeyed Differently
    • MANUFACTURERS PART NUMBERA780
    • PACKAGE QUANTITY12
    • SERIES780
    • SHACKLE DIAMETER INCHES7/16
    • SHACKLE DIAMTER INCHES7/16
    • SHACKLE INSIDE WIDTH INCHES1-1/4
    • SHACKLE INSIDE HEIGHT INCHES1-1/4
    • SHACKLE MATERIALChrome Plated Boron Alloy Steel
    • STYLEMaximum Security
    • WEIGHT LBS1.69

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!