Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Lock® Solid Steel Rectangular Padlock Wo Cylinder-No A5101wo - Pkg Qty 24
See all 76 items in product family

American Lock® Solid Steel Rectangular Padlock Wo Cylinder-No A5101wo - Pkg Qty 24

Item #: WBB709178

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $442.80 Save up to 38%
$11.50 each

Sold in packages of 24

Price: $276.00
Product Information
Customer Review
Product Q&A
Accessories
American Lock Solid Steel Rectangular Padlock Without Cylinder - No A5101WO

American Lock rectangular padlocks offer strong security, with hardened, chrome plated solid steel bodies that resist cutting, sawing and corrosion, and hardened boron alloy steel shackles for superior cut resistance These solid steel padlocks are rekeyable, with replaceable cylinder and shackle, making them easy to service Applications include securing gates, sheds, truck and van doors, industrial machinery and construction equipment.

Product Specifications

    • WIDTH INCHES1-1/2
    • DEPTH INCHES3/4
    • BRANDAmerican Lock
    • COLOR FINISHChrome Plated
    • CONSTRUCTIONSolid Steel
    • CYLINDERNo Cylinder
    • LOCK TYPENo Cylinder
    • MANUFACTURERS PART NUMBERA5101WO
    • PACKAGE QUANTITY24
    • SERIESA5100
    • SHACKLE DIAMETER INCHES1/4
    • SHACKLE INSIDE WIDTH INCHES3/4
    • SHACKLE INSIDE HEIGHT INCHES1-1/2
    • SHACKLE MATERIALChrome Plated Boron Alloy Steel
    • STYLERectangular Rekeyable Padlock
    • WEIGHT LBS0.63

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can I see the manufacturer website for more info?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result